Motion
40 S1 1H SF SIDEPLATE

DIAMOND CHAIN COMPANY
40 S1 1H SF SIDEPLATE

48266 Attachment Side Plate - 40 / 1/2 in Pitch, S-1 Attachment
MI ITEM #00190823
MFR #40 S1 1H SF SIDEPLATE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
40 S1 1H SF SIDEPLATE

48266 Attachment Side Plate - 40 / 1/2 in Pitch, S-1 Attachment
MI ITEM #00190823
MFR #40 S1 1H SF SIDEPLATE

Mfr description
40 S1 1H SF SIDEPLATE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.141 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Pin Center To Attachment End
    0.489 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in

Details

  • Attachment Link Number
    S-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Link Type
    Side Plate
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Standards Met
    ANSI B29.1, ASME
  • UPC_NO
    716647108329

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)