Motion
40SS CONN LINK

TSUBAKI (UST)
40SS CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00190837
MFR #40SS CONN LINK
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SS CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Plain Finish
Mi Item #00190837
MFR #40SS CONN LINK

Mfr description
40SS "304" CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1410 in, 3.58 mm
  • Inside Width
    0.3120 in, 7.91 mm
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.224 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.060 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.02 lb

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    40 SS
  • Chain Construction
    Spring Clip
  • Chain Number
    40SS
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40SS CONN LINK
  • Material
    Stainless Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039186850
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)