Motion
C2100HCL
C2100H CONN LINK CP TYPE
MI ITEM #00190856
MFR #C2100HCL
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C2100H CONN LINK CP TYPE
MI ITEM #00190856
MFR #C2100HCL

Mfr description
C2100H CONN LINK CP TYPE
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.22/each

Specifications

Dimensions

  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.326 in
  • Plate Thickness
    0.125 in
  • Weight
    0.31 lb

Details

  • Chain Number & Pitch
    2100 / 2-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Standards Met
    ISO 606

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)