Motion
S881TAB-4.5IN

REXNORD INC
S881TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
Mi Item #00190942
MFR #S881TAB-4.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S881TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Steel Flight Material, Gray-Black Color
Mi Item #00190942
MFR #S881TAB-4.5IN

Mfr description
765.91.42 S881TK4.5
  • Offer excellent corrosion and abrasion resistance and strength
  • Can handle extreme temperatures
  • Tight flatness and surface finish specifications provide smooth product handling and long wearlife
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5000 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.31 lbs
  • Weight per Foot
    2-1/2 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Side Flexing
  • Flight Color
    Gray-Black
  • Flight Material
    Steel
  • Operating Temperature Range
    -40 to +350 (Dry) °F
  • Pin Material
    Steel
  • UPC_NO
    793699316292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)