Motion
40SS HP CONN LINK

TSUBAKI (UST)
40SS HP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00190944
MFR #40SS HP CONN LINK
Price$23.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SS HP CONN LINK

Connecting Link - 40 / 1/2 in Chain & Pitch, Spring Clip, Stainless Steel Material, Stainless Steel Finish
Mi Item #00190944
MFR #40SS HP CONN LINK

Mfr description
40SS "304"SS HOLLOW PIN CONN LINK SC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.90/each

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Hole Diameter
    0.1570 in, 3.99 mm
  • Inside Width
    0.312 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7170 in, 18.21 mm
  • Pitch
    1/2 in
  • Plate Height
    0.8270 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.3120 in, 7.92 mm
  • Weight
    0.04 lb
  • Weight per Foot
    0.35 lbs, 0.52 kg/m

Details

  • Application
    Corrosion Resistant
  • Attachment Link Number
    HP
  • Attachment Link Type
    Hollow Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Hollow Pin Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    40SS HP CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039183071
  • Working Load Capacity
    397 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)