Motion
LF1701B-2.09IN SS-PINS

REXNORD INC
LF1701B-2.09IN SS-PINS

Flat Top Conveyor Chain Accessory - Pin, Brown, 5/16 in Width, Stainless Steel Material
Mi Item #00190968
MFR #LF1701B-2.09IN SS-PINS
Price$54.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1701B-2.09IN SS-PINS

Flat Top Conveyor Chain Accessory - Pin, Brown, 5/16 in Width, Stainless Steel Material
Mi Item #00190968
MFR #LF1701B-2.09IN SS-PINS

Mfr description
1701 LF1701 BEVEL SS PINS
  • LF1701B Bevel TableTop Chain Molded In Tan Low Friction Material
  • Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.94/ft

Specifications

Dimensions

  • Chain Pitch
    1.9690 in
  • Weight
    0.15 lbs
  • Width
    5/16 in

Details

  • Accessory Type
    Pin
  • Color
    Brown
  • Country of Origin
    United States of America
  • Material
    Stainless Steel
  • Pin Material
    Stainless Steel
  • UPC_NO
    698210821722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)