Motion
SSA881TAB-4.5IN

REXNORD INC
SSA881TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material, Silver Color
MI ITEM #00191022
MFR #SSA881TAB-4.5IN
Price$138.75/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSA881TAB-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Stainless Steel Flight Material, Silver Color
MI ITEM #00191022
MFR #SSA881TAB-4.5IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$138.75/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.31 lbs
  • Weight per Foot
    2-1/2 lb

Details

  • Base Chain Material
    Austenitic Stainless Steel
  • Chain Material
    Austenitic Stainless Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Austenitic Stainless Steel
  • Flight Material
    Austenitic Stainless Steel
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    793699313109

Overview

Mfr description
765.31.42 SS881TK4.5
  • SS881TAB 4.5 Inch Wide TableTop® Chain Made From Austenitic Stainless Steel And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text