Motion
LF879B-4.5IN

REXNORD INC
LF879B-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
Mi Item #00191030
MFR #LF879B-4.5IN
Price$42.23/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF879B-4.5IN

Table Top Chain - Side Flexing, 4.5000 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
Mi Item #00191030
MFR #LF879B-4.5IN

Mfr description
LF879K4-1/2 LF879K4.5
  • LF879B Bevel 4.5 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.23/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    4.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.7 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210828103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)