Motion
LF879TAB-3.25IN

REXNORD INC
LF879TAB-3.25IN

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00191034
MFR #LF879TAB-3.25IN
Price$36.19/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF879TAB-3.25IN

Table Top Chain - Side Flexing, 3.2500 in Flight Width, 1.5000 in Chain Pitch, Acetal Flight Material, Tan Color
MI ITEM #00191034
MFR #LF879TAB-3.25IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.19/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.19 in
  • Guide Clearance Curve
    1-3/4 in
  • Guide Clearance Straight
    1.81 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    0.28 in
  • Weight
    0.09 lbs
  • Weight per Foot
    0.7 lb

Details

  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • UPC_NO
    698210828097

Overview

Mfr description
LF879TK3-1/4 LF879TK3.25
  • LF879TAB 3.25 Inch Wide TableTop® Chain Molded in Tan Low Friction Material And Assembled With Stainless Steel Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text