Motion
H60B18F-1-1/2

TSUBAKI (UST)
H60B18F-1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 18 Teeth, Steel, Hardened Teeth Material
Mi Item #00191154
MFR #H60B18F-1-1/2
Price$94.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
H60B18F-1-1/2

Finished Bore Sprocket - 60 / 3/4 in, Finished w/ Keyway, 1.5000 in Bore , 18 Teeth, Steel, Hardened Teeth Material
Mi Item #00191154
MFR #H60B18F-1-1/2

Mfr description
H60B18F-1 1/2 W/ 2 SET S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.25/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    4.7030 in
  • Pitch Diameter
    4.319 in
  • Tooth Width
    0.459 in
  • Weight
    4.37 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    With Hardened Teeth
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    18
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039300348
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)