Motion
DS50A18
Double Single Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
Mi Item #00191255
MFR #DS50A18
Price$182.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 50 / 5/8 in, A Hub, 18 Teeth, Steel Material
Mi Item #00191255
MFR #DS50A18

Mfr description
DS50A18 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.28/each

Specifications

Dimensions

  • Hub Diameter
    2-57/64 in
  • Length Through Bore
    1.6563 in
  • Maximum Bore Diameter
    1-7/8 in
  • Outside Diameter
    3.9200 in
  • Pitch Diameter
    3.599 in
  • Tooth Width
    0.332 in
  • Weight
    3.30 lbs
  • Width Across Tooth Sets
    1-5/16 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    18
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369826
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)