Motion
35B19F-1/2

TSUBAKI (UST)
35B19F-1/2

Finished Bore Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , 19 Teeth, Non-Hardened Teeth
Mi Item #00191264
MFR #35B19F-1/2
Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35B19F-1/2

Finished Bore Sprocket - 35 / 3/8 in, Finished Bore, 0.5000 in Bore , 19 Teeth, Non-Hardened Teeth
Mi Item #00191264
MFR #35B19F-1/2

Mfr description
35B19F-1/2 HT
  • U.S. Tsubaki Sprockets are built from top-grade, heat-treated carbon steel to offer long wear life, resist abrasion, and withstand heavy shock loads
  • Precision manufacturing at ISO-certified facilities ensures that every U.S. Tsubaki sprocket stands up to critical design specifications and meets the highest quality standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Caliper Diameter
    2.0710 in
  • Chain Roller Diameter
    0.2000 in
  • Hub Diameter
    1.8440 in
  • Keyway Size
    No Keyway
  • Length Through Bore  
    0.7500 in
  • Maximum Bore Diameter  
    1.2500 in
  • Outside Diameter  
    2.4700 in
  • Pitch Diameter
    2.2790 in
  • Tooth Width
    0.1680 in
  • Weight
    0.62 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    35 / 3/8 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Upc Number
    97039320292
  • Number Of Teeth  
    19
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039320292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)