Motion
RS12B-2 CONN LINK

TSUBAKI (UST)
RS12B-2 CONN LINK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #00191326
MFR #RS12B-2 CONN LINK
Price$18.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS12B-2 CONN LINK

Connecting Link - 12B / 3/4 in Chain & Pitch, Spring Clip, Steel Material, Plain Finish
Mi Item #00191326
MFR #RS12B-2 CONN LINK

Mfr description
RS12B-2 CONNLINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.23/each

Specifications

Dimensions

  • Chain Overall Width
    1.720 in
  • Chain Size & Pitch
    12B / 3/4 in
  • Inside Width
    0.460 in
  • Link Plate Height
    0.630 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.225 in
  • Pin Length
    1.7200 in, 43.68 mm
  • Pitch
    3/4 in
  • Plate Height
    1.8980 in
  • Roller Diameter
    0.475 in
  • Roller Width
    0.4600 in, 11.68 mm
  • Weight
    0.09 lb
  • Weight per Foot
    1.68 lbs, 2.5 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Spring Clip
  • Chain Number
    RS12B-2
  • Chain Number & Pitch
    12B / 3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS12B-2 CONN LINK
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189417
  • Working Load Capacity
    2019 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)