Motion
D40B84
Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 84 Teeth, Steel Material
Mi Item #00191348
MFR #D40B84
Price$427.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 84 Teeth, Steel Material
Mi Item #00191348
MFR #D40B84

Mfr description
D40B84 SPK ROLLER DOUBLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.53/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Caliper Diameter
    13.0601 in
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    2.1250 in
  • Maximum Bore Diameter
    2.75 in
  • Outside Diameter
    13.663 in
  • Pitch Diameter
    13.3721 in
  • Storage Dimension Height
    2.125 in
  • Storage Dimension Length
    13.663 in
  • Storage Dimension Width
    13.663 in
  • Tooth Width
    0.275 in
  • Weight
    36.53 lbs
  • Width Across Tooth Sets
    0.841 in

Details

  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007496
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    84
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007496
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)