Motion
DMD-25-1R-100FT

DIAMOND CHAIN COMPANY
DMD-25-1R-100FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191503
MFR #DMD-25-1R-100FT
List Price$28.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-1R-100FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191503
MFR #DMD-25-1R-100FT

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$28.74/ft for your price

Overview

Mfr description
DMD-25-1R-100FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
  • Proprietary heat-treating process ensures consistent case hardening depth, which results in maximized wear life, less downtime, and lower costs
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Inside Width
    1/8 in
  • Link Plate Height
    0.238 in
  • Link Plate Thickness
    0.03 in
  • Pin Diameter
    0.09 in
  • Chain Overall Width
    0.37 in
  • Roller Diameter
    0.13 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    875 lbs
  • Chain Number & Pitch
    25 / 1/4 in
  • Manufacturer Catalog Number
    X-1189-100
  • Weight
    0.09 lbs
  • UPC_NO
    716647270811
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text