Motion
25R500
25R500
Mi Item #00191516
MFR #25R500
Price$16.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25R500
Mi Item #00191516
MFR #25R500

Mfr description
25 RIVETED 500FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.69/ft

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.230 in
  • Link Plate Thickness
    0.030 in
  • Overall Length
    500 ft
  • Pin Diameter
    0.090 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Weight
    0.10 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Working Load Capacity
    140 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)