Motion
DMD-35-1R-50FT

DIAMOND CHAIN COMPANY
DMD-35-1R-50FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191525
MFR #DMD-35-1R-50FT
Price$11.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-35-1R-50FT

Roller Chain - Standard Series, 35 / 3/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191525
MFR #DMD-35-1R-50FT

Mfr description
DMD-35-1R-50FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.74/ft

Specifications

Dimensions

  • Chain Overall Width
    0.56 in
  • Inside Width
    3/16 in
  • Link Plate Height
    0.356 in
  • Link Plate Thickness
    0.05 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.141 in
  • Roller Diameter
    0.200 in
  • Tensile Strength
    2100 lbs
  • Weight
    0.22 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    35 / 3/8 in
  • Manufacturer Catalog Number
    X-1282-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647272457
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)