Motion
35 RIV-50 ft

TSUBAKI (UST)
35 RIV-50 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191528
MFR #35 RIV-50 ft
Price$14.41/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35 RIV-50 ft

Roller Chain - Standard Series, 35 / 3/8 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191528
MFR #35 RIV-50 ft

Mfr description
35 RIVETED 50FT REEL
  • Priced by the foot, 50ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.41/ft

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.141 in
  • Pin Length
    0.5000 in, 12.69 mm
  • Pitch
    3/8 in
  • Plate Height
    0.354 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.200 in
  • Roller Width
    0.188 in
  • Tensile Strength
    2530 lbs
  • Weight
    0.25 lb
  • Weight per Foot
    0.22 lbs, 0.33 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    35 RIV-50 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    320/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039171290
  • Working Load Capacity
    480 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)