Motion
AL1466CL
Connecting Link - 1466 / 1-3/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00191529
MFR #AL1466CL
Price$190.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 1466 / 1-3/4 in Chain & Pitch, Cottered, Steel Material
Mi Item #00191529
MFR #AL1466CL

Mfr description
AL1466 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.18/each

Specifications

Dimensions

  • Chain Size & Pitch
    1466 / 1-3/4 in
  • Hole Diameter
    0.5016 in, 12.74 mm
  • Link Plate Height
    1.433 in
  • Link Plate Thickness
    0.222 in
  • Overall Length
    1 ft
  • Pin Diameter
    0.500 in
  • Pin Length
    2.9350 in, 74.54 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.433 in
  • Plate Thickness
    0.222 in
  • Weight
    1.49 lb
  • Weight per Foot
    10.18 lbs, 15.149 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Cottered
  • Chain Number
    AL1466
  • Chain Number & Pitch
    1466 / 1-3/4 in
  • Chain Standard
    Leaf Chain Standard
  • Chain Type
    Leaf Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    AL1466 CONN LINK
  • Material
    Steel
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039914774
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)