Motion
DMD-40-1R-50FT

DIAMOND CHAIN COMPANY
DMD-40-1R-50FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191549
MFR #DMD-40-1R-50FT
Price$17.29/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-1R-50FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191549
MFR #DMD-40-1R-50FT

Mfr description
DMD-40-1R-50FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.29/ft

Specifications

Dimensions

  • Chain Overall Width
    0.72 in
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Tensile Strength
    4000 lbs
  • Weight
    0.42 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    X-1466-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647275625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)