Motion
R40R50REB RC 40 R 50 RE BX

LINK-BELT
R40R50REB RC 40 R 50 RE BX

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00191550
MFR #R40R50REB RC 40 R 50 RE BX
List Price$22.98/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R40R50REB RC 40 R 50 RE BX

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00191550
MFR #R40R50REB RC 40 R 50 RE BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.98/ft for your price

Overview

Mfr description
R40R50REB RC 40 RIV 50 RE BX A1C4
  • Priced by the foot, 50ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.31 in
  • Link Plate Height
    0.47 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.16 in
  • Chain Overall Width
    0.7 in
  • Roller Diameter
    0.31 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    40 / 1/2 in
  • Weight
    0.42 lbs
  • UPC_NO
    662327130046
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text