Motion
40 RIV -50 ftv

TSUBAKI (UST)
40 RIV -50 ftv

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191553
MFR #40 RIV -50 ftv
Price$17.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40 RIV -50 ftv

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191553
MFR #40 RIV -50 ftv

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.33/ft

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4290 lbs
  • Weight
    0.45 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    +15 to +140 °F
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039171719
  • Working Load Capacity
    810 lb

Overview

Mfr description
40 RIV 50 FT REEL
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
  • Shot-peening provides greater fatigue strength
  • Pre-stressing minimizes initial elongation and time consuming adjustments
  • Priced by the foot, 50ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text