Motion
DMD-40-1R-250FT

DIAMOND CHAIN COMPANY
DMD-40-1R-250FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
MI ITEM #00191565
MFR #DMD-40-1R-250FT
List Price$18.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-40-1R-250FT

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 250 ft Length
MI ITEM #00191565
MFR #DMD-40-1R-250FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.03/ft for your price

Overview

Mfr description
DMD-40-1R-250FT
  • Priced by the foot, 250ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    250 ft
  • Inside Width
    5/16 in
  • Link Plate Height
    0.475 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.72 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ANSI B29.1
  • Tensile Strength
    4000 lbs
  • Chain Number & Pitch
    40 / 1/2 in
  • Manufacturer Catalog Number
    X-1466-250
  • Weight
    0.42 lbs
  • UPC_NO
    716647283521
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text