Motion
41 RIV-50 ft

TSUBAKI (UST)
41 RIV-50 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191575
MFR #41 RIV-50 ft
Price$13.79/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41 RIV-50 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191575
MFR #41 RIV-50 ft

Mfr description
41 RIV 50FT REEL
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.79/ft

Specifications

Dimensions

  • Chain Overall Width
    0.579 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.250 in
  • Link Plate Height
    0.386 in
  • Link Plate Thickness
    0.050 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.141 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    2640 lbs
  • Weight
    0.30 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    240/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039171405
  • Working Load Capacity
    507 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)