Motion
40SSR100 RIV

TSUBAKI (UST)
40SSR100 RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #00191585
MFR #40SSR100 RIV
Price$82.78/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40SSR100 RIV

Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
MI ITEM #00191585
MFR #40SSR100 RIV

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.78/ft

Specifications

Dimensions

  • Chain Overall Width
    0.705 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Link Plate Thickness
    0.060 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.156 in
  • Plate Height
    0.472 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.46 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • UPC_NO
    097039186881
  • Working Load Capacity
    99 lb

Overview

Mfr description
40SS "304" RIVETED 100FT REEL
  • Priced by the foot, 100ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text