Motion
DMD-50-1R-50FT

DIAMOND CHAIN COMPANY
DMD-50-1R-50FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191593
MFR #DMD-50-1R-50FT
Price$22.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-1R-50FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191593
MFR #DMD-50-1R-50FT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$22.17/ft

Specifications

Dimensions

  • Chain Overall Width
    0.89 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    6600 lbs
  • Weight
    0.71 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    X-1550-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647278619

Overview

Mfr description
DMD-50-1R-50FT
  • Diamond’s multi-stage pitch hole prep on the link plate creates maximum bearing area
  • Engineered material minimizes impurities, which maximizes tensile and fatigue strength
  • Diamond Chain Company’s proprietary carbon content and special alloy chemistries maximize the effectiveness of the heat treatment process
  • Proprietary heat-treating process ensures consistent case hardening depth, which results in maximized wear life, less downtime, and lower costs
  • Priced by the foot, 50ft reel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text