Motion
R50R100REB RC 50 R 100 RE BX

LINK-BELT
R50R100REB RC 50 R 100 RE BX

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00191605
MFR #R50R100REB RC 50 R 100 RE BX
List Price$25.45/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R50R100REB RC 50 R 100 RE BX

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00191605
MFR #R50R100REB RC 50 R 100 RE BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25.45/ft for your price

Overview

Mfr description
R50R100REB RC 50 RIV 100 RE BX A1E5
  • Priced by the foot, 100ft reel

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.38 in
  • Link Plate Height
    0.59 in
  • Link Plate Thickness
    0.08 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.89 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    50 / 5/8 in
  • Weight
    0.74 lbs
  • UPC_NO
    662327130497
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text