Motion
50 RIV-100 ft

TSUBAKI (UST)
50 RIV-100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191608
MFR #50 RIV-100 ft
Price$22.68/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50 RIV-100 ft

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191608
MFR #50 RIV-100 ft

Mfr description
50 RIV 100' REEL
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.68/ft

Specifications

Dimensions

  • Chain Overall Width
    0.878 in
  • Inside Width
    3/8 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    7050 lbs
  • Weight
    0.74 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    192/10 ft
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI/ASME B15.1-2000, ANSI/ASME B20.1-2006
  • UPC_NO
    69622317190
  • Working Load Capacity
    1430 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)