Motion
DMD-50-2R-100FT

DIAMOND CHAIN COMPANY
DMD-50-2R-100FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191615
MFR #DMD-50-2R-100FT
Price$64.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-50-2R-100FT

Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191615
MFR #DMD-50-2R-100FT

Mfr description
DMD-50-2R-100FT
  • Priced by the foot, 100ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.11/ft

Specifications

Dimensions

  • Chain Overall Width
    10.6 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Tensile Strength
    13200 lbs
  • Transverse Pitch
    0.713 in
  • Weight
    1.41 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Manufacturer Catalog Number
    X-5550-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647284436
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)