Motion
60R 50FT

MORSE
60R 50FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191620
MFR #60R 50FT
Price$31.65/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60R 50FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191620
MFR #60R 50FT

Mfr description
60 RIV 50 FT REEL CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain Far exceeds ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available in package quantities or via quick-turnaround cut-to-length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.65/ft

Specifications

Dimensions

  • Chain Overall Width
    0.9900 in
  • Chain Size
    0.7500 in
  • Inside Width
    0.5000 in
  • Link Plate Height
    0.7000 in
  • Link Plate Thickness
    0.0940 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.2340 in
  • Pin Length
    0.9900 in
  • Roller Diameter
    0.4680 in
  • Roller Width
    0.5000 in
  • Tensile Strength
    8500 lbs
  • Weight
    1.09 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288395171
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288395171
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)