Motion
60 RIV-100 ft

TIMKEN DRIVES LLC
60 RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191629
MFR #60 RIV-100 ft
Price$29.67/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60 RIV-100 ft

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
Mi Item #00191629
MFR #60 RIV-100 ft

Mfr description
DRV-60-1R-100FT;1867 60 RIV 100 FT
  • Solid rollers for smooth rotation on the bushing, minimizing the impact load as the chain engages the sprocket tooth
  • Chains are pre-loaded during assembly which seats the chain components, minimizing initial elongation of the chain
  • Chain rollers and link plates shot-peened for greater fatigue strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.67/ft

Specifications

Dimensions

  • Chain Overall Width
    0.996 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    0.996 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8500 lbs
  • Weight
    1.135 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Finish Coating
    Hot Dip Lubricated
  • Manufacturer Catalog Number
    1867
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated
  • Measurement Standard
    Imperial
  • Number Of Links
    1600
  • Number Of Strands Across
    1
  • Operating Temperature Range
    0 to 350 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    General applications
  • Series
    Standard
  • Standards Met
    B29.1
  • UPC_NO
    642051018674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)