Motion
60C 50 ft

MORSE
60C 50 ft

127723 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191639
MFR #60C 50 ft
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
60C 50 ft

127723 Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191639
MFR #60C 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60 COT 50 FT REEL CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.0940 in
  • Pin Diameter
    0.2340 in
  • Plate Height
    0.7000 in
  • Roller Diameter
    0.4680 in
  • Tensile Strength
    8500 lbs
  • Chain Number & Pitch
    60 / 3/4 in
  • Roller Width
    0.5000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    127723
  • Weight
    1.01 lbs
  • Manufacturer Upc Number
    662288395140
  • UPC_NO
    662288395140
  • Weight per Foot
    1.01 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text