Motion
DMD-60-1C-100FT

DIAMOND CHAIN COMPANY
DMD-60-1C-100FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191644
MFR #DMD-60-1C-100FT
Price$55.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60-1C-100FT

Roller Chain - Standard Series, 60 / 3/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191644
MFR #DMD-60-1C-100FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55.37/ft

Specifications

Dimensions

  • Chain Overall Width
    10.11 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8500 lbs
  • Weight
    0.99 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    X-3233-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647283316

Overview

Mfr description
DMD-60-1C-100FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text