Motion
60 COTTERED 100FT REEL

TSUBAKI (UST)
60 COTTERED 100FT REEL

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191648
MFR #60 COTTERED 100FT REEL
Price$44.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60 COTTERED 100FT REEL

Roller Chain - Standard Series, 60 / 3/4 in, Cottered, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191648
MFR #60 COTTERED 100FT REEL

Mfr description
60 COTTERED 100FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.50/ft

Specifications

Dimensions

  • Chain Overall Width
    1.087 in
  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    0.094 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Pin Length
    1.1100 in, 28.19 mm
  • Pitch
    3/4 in
  • Plate Height
    0.713 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Tensile Strength
    9920 lbs
  • Weight
    1.12 lb
  • Weight per Foot
    1.03 lbs, 1.53 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    60
  • Chain Number & Pitch
    60 / 3/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    60 COT-100 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    160/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Acid Resistant, Alkali Resistant, Corrosion Resistant, Extreme Temperature, Water Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172075
  • Working Load Capacity
    1980 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)