Motion
R80R50REB RC 80 R 50 RE BX

LINK-BELT
R80R50REB RC 80 R 50 RE BX

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00191654
MFR #R80R50REB RC 80 R 50 RE BX
Price$54.87/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R80R50REB RC 80 R 50 RE BX

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00191654
MFR #R80R50REB RC 80 R 50 RE BX

Mfr description
R80R50REB RC 80 RIV 50 RE BX A1G13
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.87/ft

Specifications

Dimensions

  • Chain Overall Width
    1.37 in
  • Inside Width
    5/8 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    10 ft
  • Pin Diameter
    5/16 in
  • Roller Diameter
    5/8 in
  • Weight
    1.69 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • UPC_NO
    662327133146
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)