Motion
80 RIV-50 ft

TSUBAKI (UST)
80 RIV-50 ft

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191657
MFR #80 RIV-50 ft
Price$57.97/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 RIV-50 ft

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191657
MFR #80 RIV-50 ft

Mfr description
80 RIVETED 50FT REEL
  • Ring-coined connecting links eliminate the “weak” link, providing the same fatigue strength as the base chain
  • Higher tensile strength for superior impact resistance
  • Heat treatment to achieve ideal hardness
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.97/ft

Specifications

Dimensions

  • Chain Overall Width
    1.398 in
  • Chain Size & Pitch
    80 / 1 in
  • Hole Diameter
    0.2680 in, 6.80 mm
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    50 ft
  • Pin Center To Attachment End
    1.4410 in
  • Pin Diameter
    0.312 in
  • Pin Length
    1.3980 in, 35.50 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Center To Attachment End
    1.4410 in
  • Roller Center To Hole Center
    1.0000 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Tensile Strength
    17640 lbs
  • Weight
    1.79 lb
  • Weight per Foot
    1.79 lbs, 2.66 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Roller Chain
  • Manufacturer Catalog Number
    80 RIV-50 ft
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    120/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Abrasion Resistant
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039172204
  • Working Load Capacity
    3300 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)