Motion
DMD-80-1R-100FT

DIAMOND CHAIN COMPANY
DMD-80-1R-100FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #00191659
MFR #DMD-80-1R-100FT
Price$46.37/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1R-100FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #00191659
MFR #DMD-80-1R-100FT

Mfr description
DMD-80-1R-100FT
  • Priced by the foot, 100ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.37/ft

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.31 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    14500 lbs
  • Weight
    1.70 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    X-1334-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647397822
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)