Motion
DMD-80-1C-50FT

DIAMOND CHAIN COMPANY
DMD-80-1C-50FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191663
MFR #DMD-80-1C-50FT
Price$71.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80-1C-50FT

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191663
MFR #DMD-80-1C-50FT

Mfr description
80 COTT 50 FT REEL CHAIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.84/ft

Specifications

Dimensions

  • Chain Overall Width
    1.44 in
  • Inside Width
    5/8 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.31 in
  • Roller Diameter
    5/8 in
  • Tensile Strength
    14500 lbs
  • Weight
    1.73 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Catalog Number
    X-3334-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647282937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)