Motion
80C 50 ft

MORSE
80C 50 ft

127731 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191665
MFR #80C 50 ft
List Price$116.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
80C 50 ft

127731 Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #00191665
MFR #80C 50 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.86/ft for your price

Overview

Mfr description
80 COT 50 FT REEL CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    50 ft
  • Finish Coating
    Uncoated
  • Link Plate Thickness
    0.1250 in
  • Pin Diameter
    0.3120 in
  • Plate Height
    0.9340 in
  • Roller Diameter
    0.6250 in
  • Tensile Strength
    14500 lbs
  • Chain Number & Pitch
    80 / 1 in
  • Roller Width
    0.6250 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    127731
  • Weight
    1.80 lbs
  • Manufacturer Upc Number
    662288395225
  • UPC_NO
    662288395225
  • Weight per Foot
    1.8 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text