Motion
100 RIV-50 ft

TSUBAKI (UST)
100 RIV-50 ft

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191674
MFR #100 RIV-50 ft
Price$85.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100 RIV-50 ft

Roller Chain - Standard Series, 100 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #00191674
MFR #100 RIV-50 ft

Mfr description
100 RIVETED 50FT REEL
  • Priced by the foot, 50ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.44/ft

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.375 in
  • Pin Length
    1.6770 in, 42.60 mm
  • Pitch
    1-1/4 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.750 in
  • Tensile Strength
    26460 lbs
  • Weight
    2.75 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    100 RIV-50 ft
  • Material
    Carbon Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Shot Peened
  • Series
    Standard
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039174260
  • Working Load Capacity
    5070 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)