Motion
DMD-C2060H-1R-100FT

DIAMOND CHAIN COMPANY
DMD-C2060H-1R-100FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #00191686
MFR #DMD-C2060H-1R-100FT
Price$30.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2060H-1R-100FT

Roller Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, Riveted, 1 Strand, Stainless Steel Material, 100 ft Length
Mi Item #00191686
MFR #DMD-C2060H-1R-100FT

Mfr description
DMD-C2060H-1R-100FT
  • Corrosion Resistant
  • 100 ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.44/ft

Specifications

Dimensions

  • Chain Overall Width
    1-1/4 in
  • Inside Width
    1/2 in
  • Link Plate Height
    1/2 in
  • Link Plate Thickness
    0.712 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.98 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    X-127043-100
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.4, ASME
  • UPC_NO
    716647283323
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)