Motion
C2080H RIVETED 50FT REEL

TSUBAKI (UST)
C2080H RIVETED 50FT REEL

Roller Chain - Double Pitch Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #00191689
MFR #C2080H RIVETED 50FT REEL
Price$57.17/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080H RIVETED 50FT REEL

Roller Chain - Double Pitch Series, 2080 / 2 in, Riveted, 1 Strand, Stainless Steel Material, 50 ft Length
Mi Item #00191689
MFR #C2080H RIVETED 50FT REEL

Mfr description
C2080H RIVETED 50FT REEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.17/ft

Specifications

Dimensions

  • Chain Overall Width
    1.543 in
  • Chain Size & Pitch
    2080 / 2 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.906 in
  • Link Plate Thickness
    0.156 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5430 in, 39.19 mm
  • Pitch
    2 in
  • Plate Height
    0.906 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.67 lb
  • Weight per Foot
    1.62 lbs, 2.41 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2080H
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    C2080H RIV-50 ft
  • Material
    Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    300
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Acid Resistant, Alkali Resistant, Water Resistant, Extreme Temperature
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039181527
  • Working Load Capacity
    2400 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)