Motion
DMD-60H-1R-100FT

DIAMOND CHAIN COMPANY
DMD-60H-1R-100FT

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #00191691
MFR #DMD-60H-1R-100FT
Price$37.38/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-60H-1R-100FT

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, Riveted, 1 Strand, 100 ft Length
Mi Item #00191691
MFR #DMD-60H-1R-100FT

Mfr description
DMD-60H-1R-100FT
  • Priced by the foot, 100ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.38/ft

Specifications

Dimensions

  • Chain Overall Width
    1.24 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.713 in
  • Link Plate Thickness
    1/8 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Tensile Strength
    8500 lbs
  • Weight
    1.17 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Manufacturer Catalog Number
    X-1243-100
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B26.1, ASME
  • UPC_NO
    716647321124
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)