Motion
SS1874TAB SS-3.25IN

REXNORD INC
SS1874TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
MI ITEM #00191718
MFR #SS1874TAB SS-3.25IN
Price$260.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1874TAB SS-3.25IN

Table Top Chain - Stainless Steel, Side Flexing, 3.250 in Width, 0.7500 in Pitch
MI ITEM #00191718
MFR #SS1874TAB SS-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$260.13/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    3.2500 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    10 in
  • Pin Diameter
    0.2 in
  • Weight
    0.35 lbs
  • Weight per Foot
    2.8 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210681241

Overview

Mfr description
1874SSK3-1/4 1874SSK3.25
  • SS1874 3.25 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text