Motion
401-323-2

REXNORD INC
401-323-2

10027427 / CI882-10T_3/4IN_RSB_B
Mi Item #00191728
MFR #401-323-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-323-2

10027427 / CI882-10T_3/4IN_RSB_B
Mi Item #00191728
MFR #401-323-2

Mfr description
401-323-2 882-10T SPKT 3/4 BORE
  • 882 Series Cast-Iron Non-Split Sprocket with 10Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    2-1/4 in
  • Pitch Diameter  
    4.854 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI882
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    C
  • Includes
    Set Screws
  • Number Of Teeth  
    10
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)