Motion
CL 63 SS KRV UKS BTL SP

REXNORD INC
CL 63 SS KRV UKS BTL SP

Flat Top Conveyer Chain Part -
Mi Item #00191749
MFR #CL 63 SS KRV UKS BTL SP
Price$9.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 63 SS KRV UKS BTL SP

Flat Top Conveyer Chain Part -
Mi Item #00191749
MFR #CL 63 SS KRV UKS BTL SP

Mfr description
63SS-C/L 63SS CONN LINK
  • Connecting Link For 63 Stainless Steel Base Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.88/each

Specifications

Dimensions

  • Chain Pitch
    3/4 in
  • Weight
    0.09 lbs

Details

  • Chain Material
    Stainless Steel
  • Country of Origin
    Germany
  • UPC_NO
    698210692995

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)