Motion
401-287-2

REXNORD INC
401-287-2

10027423 / CI881-23T_3/4IN_RSB_A
Mi Item #00191773
MFR #401-287-2
Price$221.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
401-287-2

10027423 / CI881-23T_3/4IN_RSB_A
Mi Item #00191773
MFR #401-287-2

Mfr description
401-287-2 881-23T SPKT 3/4 BORE
  • 881 Series Cast-Iron Non-Split Sprocket with 23Teeth and a 3/4in Round RSB (Rough Stock Bore)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.09/each

Specifications

Dimensions

  • Bore Diameter
    3/4 in
  • Length Through Bore
    1.63 in
  • Maximum Bore
    1-3/4 in
  • Pitch Diameter  
    5.559 in
  • Weight
    0.01 lbs

Details

  • Bore Type
    RSB
  • Chain / Sprocket Type
    Cast-Iron Non-Split Sprocket
  • Chain Number
    CI881
  • Flange Material
    Cast Iron
  • Hub Material
    Cast Iron
  • Hub Style
    C
  • Includes
    Set Screws
  • Number Of Teeth  
    23
  • Sprocket Material
    Cast Iron
  • Sprocket Type
    Cast-Iron Non-Split Sprocket
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)