Motion
ER102BK2*303 K2 EV4 O/S P/C AYA

REXNORD INC
ER102BK2*303 K2 EV4 O/S P/C AYA

Engineering Chain - 102 / 4.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #00191784
MFR #ER102BK2*303 K2 EV4 O/S P/C AYA
Your Price$273.49/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ER102BK2*303 K2 EV4 O/S P/C AYA

Engineering Chain - 102 / 4.000 in Pitch, Cottered, K-2 Attachment, Bent - Two Sides, Steel Material
MI ITEM #00191784
MFR #ER102BK2*303 K2 EV4 O/S P/C AYA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.49/ft(List $341.86)

Overview

Mfr description
ER102BK2 303 CH ST K2 EV4 O/S P/C AYA
  • Price per ft

Specifications

  • Engineering Chain Size & Pitch
    102 / 4.000 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Steel
  • Chain Overall Width
    6.94 in
  • UPC_NO
    793699334050
  • Inside Width
    2.13 in
  • Link Plate Height
    1-1/2 in
  • Attachment Link Number
    K-2
  • Attachment Link Type
    Bent - Two Sides
  • Pin Diameter
    0.63 in
  • Number Of Holes
    2
  • Material Specification
    Type 303
  • Standards Met
    ANSI B29.10, ANSI B29.12, ANSI B29.15
  • Link Type
    Bent Lug
  • Weight
    7.40 lbs
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    102 / 4.000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought