Motion
2040R 100 ft

MORSE
2040R 100 ft

324361 Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191796
MFR #2040R 100 ft
List Price$34.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
2040R 100 ft

324361 Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 100 ft Length
MI ITEM #00191796
MFR #2040R 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.90/ft for your price

Overview

Mfr description
2040 RIV 100FT REEL CHAIN
  • Unmatched Quality and Performance
  • Far exceeds ANSI performance standards
  • Rigid manufacturing processes result in a fully-featured chain
  • Available in package quantities or via quick-turnaround cut-to-length
  • Price per foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    100 ft
  • Link Plate Thickness
    0.0600 in
  • Pin Diameter
    0.1560 in
  • Pin Length
    0.6300 in
  • Plate Height
    0.4660 in
  • Plate Thickness
    0.0600 in
  • Roller Diameter
    0.3120 in
  • Tensile Strength
    3700 lbs
  • Chain Number & Pitch
    2040 / 1 in
  • Roller Width
    0.3125 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    324361
  • Weight
    0.35 lbs
  • Manufacturer Upc Number
    662288459972
  • UPC_NO
    662288459972
  • Weight per Foot
    0.35 lbs
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text