Motion
SS1874TAB SS-7.5IN

REXNORD INC
SS1874TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #00191839
MFR #SS1874TAB SS-7.5IN
Price$414.25/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SS1874TAB SS-7.5IN

Table Top Chain - Stainless Steel, Side Flexing, 7.500 in Width, 0.7500 in Pitch
Mi Item #00191839
MFR #SS1874TAB SS-7.5IN

Mfr description
1874SSK7-1/2 1874SSK7.5
  • SS1874 7.5 Inch Wide TableTop Chain With Stainless Steel Base Chain And Stainless Steel Top Plates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$414.25/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    0.7500 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.38 in
  • Guide Clearance Straight
    1.31 in
  • Minimum Backflex Radius
    10 in
  • Pin Diameter
    0.2 in
  • Weight
    0.54 lbs
  • Weight per Foot
    4.3 lb

Details

  • Base Chain Material
    SS
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Silver
  • Flight Material
    SS
  • Operating Temperature Range
    -100 to +212 (Wet) °F, -100 to +800 (Dry) °F
  • Standards Met
    FDA
  • UPC_NO
    698210681319
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)